- 1.25" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Outer Ring Size | 206 |
| Overall Width | 1.99 in |
| Housing Length | 4 1/4 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 3 1/4 in |
| Length Through Bore | 1.4375 in |
| Housing No. | T-40231 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 1.281 in |
| Inch/Metric | Inch |
| Bearing Insert | G1103KPPB4 |
| Style | 4-Bolt Flange |
| Seal Type | Tri-Ply Shroud Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 0.453 in |
| Housing Height | 4 1/4 in |
| Shaft Dia. | 1.25 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Flange Thickness | 0.531 in |
| Weight | 2.504 LB |
| EAN or UPC | 87796058699 |

