- 1.25" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 3 5/8 in |
| Housing Material | Cast Iron |
| Housing Length | 4 5/8 in |
| Housing Height | 4 5/8 in |
| Flange Type | 4-Bolt Flange |
| Overall Width | 2.106 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.453 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1.344 in |
| Outer Ring Size | 207 |
| Dynamic Load Rating | 6400 lbf |
| Housing No. | T-40232 |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.531 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.48438 in |
| Housing Construction | 1 Piece |
| Bearing Insert | G1104KPPB2 |
| Shaft Dia. | 1.25 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Seal Type | Tri-Ply Shroud Seals |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Weight | 3.818 LB |
| EAN or UPC | 87796058682 |

