- 0.75" Shaft, 1.3125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The new Fafnir STB series two-bolt housed units are furnished assembled and ready for mounting by means of two bolts from under the housing.These units are ideal for applications where space is limited, access to bolt screws is from bottom of unit, loads are not severe and reversing moments are not enountered.The units are assembled with GYA-RRB bearings with positive contact land riding seals, and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing Range [Min] | 2 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Overall Width | 1 7/16 in |
| Shaft Dia. | 0.75 in |
| Insert Type | Steel Insert |
| Bearing Insert | GYA012RRB |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 2 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | Tapped Base |
| Base Length | 2 7/8 in |
| Lubrication | Relubricatable |
| Series | STB Series |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Size | 3/8-16 |
| End Type | Open End |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Base Height | N/A |
| Housing Height | 2 13/32 in |
| Weight | 1.349 LB |
| EAN or UPC | 87796195653 |

