- Wide Inner Ring Bearing, 4.9375" ID x 11.811 in OD x 5.9375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Origin | Wide Inner Ring |
| Inner Ring Width | 4 9/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Precision | Standard |
| Material | Steel |
| O.D. | 11.811 in |
| Contact Angle | 0° |
| I.D. | 4 15/16 in |
| Preload Level | None |
| Outer Ring Width | 59 mm |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Weight | 74.39 LB |
| EAN or UPC | 87796054288 |

