- Wide Inner Ring Bearing, 3.9375" ID x 9.25197" OD x 5.0625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| O.D. | 9.25197 in |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 3 15/16 in |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Enclosure | Open |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Locking Device | Eccentric Locking Collar |
| I.D. | 3 15/16 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Material | Steel |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Origin | Wide Inner Ring |
| Rows of Balls | Single |
| Preload Level | None |
| Outer Ring Width | 47 mm |
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Weight | 34.85 LB |
| EAN or UPC | 87796054264 |

