- Wide Inner Ring Bearing, 2.9375" ID x 6.88976" OD x 3.9375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| No. in Set | Single Bearing |
| Collar No. | SN215K |
| Material | Steel |
| Dynamic Load Rating | 28500 lbf |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Static Load Rating [Max] | 16000 lbf |
| Collar O.D. | 4.438 in |
| O.D. | 6.88976 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Bearing Type | Radial |
| I.D. | 2 15/16 in |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Preload Level | None |
| Enclosure | Open |
| Locking Device | Eccentric Locking Collar |
| Cage Type | Metal |
| Inner Ring Width | 2 15/16 in |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Collar Width | 1 1/4 in |
| Origin | Wide Inner Ring |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Inner Ring O.D. | 3.952 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Eccentric Collar Offset | 1/4 in |
| Outer Ring Width | 37 mm |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Weight | 14.214 LB |
| EAN or UPC | 87796054196 |

