- Wide Inner Ring Bearing, 1.6875" ID x 4.33071" OD x 2.3125" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Cage Type | Metal |
| Static Load Rating [Max] | 7120 lbf |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Origin | Wide Inner Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Outer Ring Width | 27 mm |
| Collar Width | 0.813 in |
| Eccentric Collar Offset | 0.188 in |
| O.D. Type | Straight |
| Inner Ring O.D. | 2.443 in |
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Inner Ring Width | 1 11/16 in |
| Bearing Type | Radial |
| I.D. | 1 11/16 in |
| No. in Set | Single Bearing |
| Material | Steel |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| O.D. | 4.33071 in |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Seal Material | None |
| Dynamic Load Rating | 13200 lbf |
| Collar No. | SN111K |
| Locking Device | Eccentric Locking Collar |
| Cage Material | Steel |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Collar O.D. | 2 3/4 in |
| Weight | 3.936 LB |
| EAN or UPC | 87796053847 |

