- Wide Inner Ring Bearing, 1.5" ID x 3.54331" OD x 2.25" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 23 mm |
| Locking Device | No Locking Device |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| O.D. | 3.54331 in |
| Rows of Balls | Single |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Inner Ring Width | 1 5/8 in |
| Cage Type | Metal |
| Precision | Standard |
| Origin | Wide Inner Ring |
| Preload Level | None |
| Lubricant | Oil Preservative |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch Bore |
| Enclosure | Open |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Weight | 2.426 LB |
| EAN or UPC | 87796100817 |
| NSN Number | 3110-00-477-0100 |

