- Wide Inner Ring Bearing, 1.1875" ID x 2.6772" OD x 1.906" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| I.D. | 1 3/16 in |
| Collar O.D. | 1 3/4 in |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 2530 lbf |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Dynamic Load Rating | 4850 lbf |
| Inner Ring O.D. | 1.54 in |
| Collar Width | 5/8 in |
| No. in Set | Single Bearing |
| Material | Steel |
| O.D. | 2.67717 in |
| Collar No. | S1103K |
| Bearing Type | Radial |
| Origin | Wide Inner Ring |
| Locking Device | Eccentric Locking Collar |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1 7/16 in |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Eccentric Collar Offset | 0.156 in |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Rows of Balls | Single |
| Cage Type | Metal |
| Seal Material | None |
| O.D. Type | Straight |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Weight | 1.019 LB |
| EAN or UPC | 87796055070 |

