- Wide Inner Ring Bearing, 1" ID x 2.4409" OD x 1.734" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| I.D. | 1 in |
| Material | Steel |
| Precision | Standard |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Preload Level | None |
| Cage Material | Steel |
| Bearing Type | Radial |
| Locking Device | Eccentric Locking Collar |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Collar O.D. | 1 1/2 in |
| Eccentric Collar Offset | 0.156 in |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1760 lbf |
| O.D. Type | Straight |
| Inner Ring Width | 1 3/8 in |
| No. in Set | Single Bearing |
| Origin | Wide Inner Ring |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Collar No. | S1100K |
| O.D. | 2.4409 in |
| Outer Ring Width | 15 mm |
| Inner Ring O.D. | 1.293 in |
| Dynamic Load Rating | 3490 lbf |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Collar Width | 0.531 in |
| Rows of Balls | Single |
| Cage Type | Metal |
| Weight | 0.581 LB |
| EAN or UPC | 87796054806 |

