- 1.1875" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.
applications
- Conveyors
- Agriculture
- Fans and blowers
- Food processing
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.1875 in |
| Base Height | 11/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Overall Width | 4 1/16 in |
| Base Length | 8 1/4 in |
| Bolt Hole Width | 5/8 in |
| Bolt Hole Spacing | 6 5/8 in |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Length Through Bore | 4.0625 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Length | 7/8 in |
| Housing Width | 3 5/8 in |
| Base Width | 2 3/8 in |
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Series | SAOL Series |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion/Non-Expansion |
| Bearing Insert | SMN103KS |
| Weight | 12.19 LB |
| EAN or UPC | 87796058170 |

