
- 2.4375" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAL type pillow blocks are designed for applications where higher-than-usual temperatures are encountered and for normal temperature applications where for any reason one or more floating bearing units are required.The floating unit allows its bearing to move axially as the shaft expands becaue of the temperature rise, while the fixed unit maintains shaft location.Bearings also have loose internal fit. The SAL unit is equipped with a self-aligning SM wide inner ring bearing and a self-locking collar.An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type).By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Bearing Design | Expansion/Non-Expansion |
Insert Type | Steel Insert |
Collar No. | S1207K |
Bolt Size | 5/8 in |
End Type | Open End |
Base Height | 7/8 in |
Lubrication | Relubricatable |
Length Through Bore | 5.90625 in |
Housing Material | Cast Iron |
Pillow Block Type | Thru-Bolt |
Housing Width | 6 1/4 in |
Base Length | 11 3/8 in |
Mounted Unit Duty | Medium-Duty |
Total Float | 3/8 in |
Seal Type | Contact Seals |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing | 9 in |
Bolt Hole Length | 1 in |
Bearing Insert | SM1207KS |
Inch/Metric | Inch |
Overall Width | 5 29/32 in |
Bolt Holes | 2 |
Housing Construction | 1 Piece |
Base Width | 3 1/8 in |
Housing No. | A-5083 |
Series | SAL Series |
Shaft Dia. | 2.4375 in |
Bolt Hole Width | 3/4 in |
Bearing Type | Ball Bearing |
Weight | 29.254 LB |
EAN or UPC | 87796061712 |
