- Single Row Radial Bearing, 0.375" ID x 0.875" OD x 0.21875" Wide, Single Seal (Labyrinth), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| icNumber | 7698263 |
| Inner Ring Width | 0.2188 in |
| I.D. | 3/8 in |
| Seal Material | Rubber |
| Temperature Range [Min] | -30 °F |
| Bearing Type | Radial |
| Cage Type | Metal |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Cage Material | Steel |
| O.D. | 0.875 in |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Enclosure | Single Seal |
| Inch/Metric | Inch Bore |
| Seal Type | Labyrinth Seals |
| Locking Device | No Locking Device |
| Preload Level | None |
| Ball Material | Steel |
| Lubricant | Polyurea Base |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Material | Steel |
| Outer Ring Width | 7/32 in |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Weight | 0.17 LB |
| EAN or UPC | 87796075405 |

