- Single Row Radial Bearing, 1.125" ID x 2.125" OD x 1/2" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Inner Ring Width | 3/8 in |
| Static Load Rating [Max] | 1220 lbf |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Outer Ring Width | 3/8 in |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Polyurea Base |
| O.D. | 2.125 in |
| Precision | Standard |
| Temperature Range [Max] | 275 °F |
| Width | 1/2 in |
| icNumber | 7700995 |
| Preload Level | None |
| Dynamic Load Rating | 2650 lbf |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| I.D. | 1 1/8 in |
| Origin | Single Row Radial |
| Fillet Radius | 0.031 in |
| Seal Material | Buna-N |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Inch Bore |
| Weight | 0.4 LB |
| EAN or UPC | 87796074736 |

