- 2.4375" Shaft, 4.125" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Housing Height | 7 11/32 in |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Locking Device | Concentric Clamp Collar |
| Base Height | 1 1/2 in |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.4375 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 4 in |
| Housing Construction | 1 Piece |
| Base Length | 13 3/4 in |
| Bearing Type | Ball Bearing |
| Series | RSAOC Series |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 11 1/4 in |
| End Type | Open End |
| Weight | 35.734 LB |
| EAN or UPC | 87796061699 |

