- 2.1875" Shaft, 3.75" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Base Height | 1 7/16 in |
| Locking Device | Concentric Clamp Collar |
| Lubrication | Relubricatable |
| Housing Height | 6 23/32 in |
| Bearing Design | Non-Expansion |
| Series | RSAOC Series |
| Seal Type | Contact Seals |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing | 10 1/4 in |
| Base Length | 12 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Weight | 20.48 LB |
| EAN or UPC | 87796061347 |

