
- 2.6875" Shaft, 4.5625" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
End Type | Open End |
Base Height | 1 3/4 in |
Housing Material | Cast Iron |
Base Length | 15 3/8 in |
Locking Device | Concentric Clamp Collar |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing | 12 in |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Shaft Dia. | 2.6875 in |
Seal Type | Contact Seals |
Housing Height | 8 9/32 in |
Bearing Type | Ball Bearing |
Insert Type | Steel Insert |
Pillow Block Type | Thru-Bolt |
Bearing Design | Non-Expansion |
Bolt Holes | 2 |
Base Width | 4 3/8 in |
Series | RSAOC Series |
Weight | 49.998 LB |
EAN or UPC | 87796061835 |
