Skip to content Skip to navigation menu
RSAOC Series Cast Iron 2-Bolt Ball Bearing Pillow Block

RSAOC1 15/16

RSAOC Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #101966388
  • 1.9375" Shaft, 3.125" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
RSAOC Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.9375" Shaft, 3.125" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type

description

  • Fafnir RSAOC type pillow blocks are equipped with GC-KRRB wide inner ring ball bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a concentric collar.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors
Inch/Metric Inch
Base Width 3 1/8 in
Bearing Type Ball Bearing
Base Length 11 3/8 in
Bearing Design Non-Expansion
Shaft Dia. 1.9375 in
Housing Material Cast Iron
Housing Construction 1 Piece
Housing Height 5 27/32 in
Bolt Holes 2
Locking Device Concentric Clamp Collar
Seal Type Contact Seals
Lubrication Relubricatable
Bolt Hole Spacing 9 in
Series RSAOC Series
Pillow Block Type Thru-Bolt
Mounted Unit Duty Heavy-Duty
End Type Open End
Base Height 1 5/16 in
Insert Type Steel Insert
Weight 25.07 LB
EAN or UPC 87796060739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison