- 2" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Food processing
- Fans and blowers
- Conveyors
| Seal Type | Contact Seals |
| Length Through Bore | 2 13/16 in |
| Housing Width | 4 15/16 in |
| Collar No. | S1200K |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Shaft Dia. | 2 in |
| Base Width | 3 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Overall Width | 3 1/8 in |
| Bolt Hole Spacing | 9 in |
| Collar O.D. | 3 in |
| Series | RSA Series |
| Bearing Insert | G1200KRRB |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Base Length | 11 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 1 5/16 in |
| Base Height | 1 in |
| Bolt Hole Length | 3/4 in |
| Inch/Metric | Inch |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Housing Height | 5 19/32 in |
| Bolt Size | 5/8 in |
| Weight | 3.718 LB |
| EAN or UPC | 87796061002 |

