
- 2.9375" Shaft, 3.75" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Pillow Block Type | Thru-Bolt |
Base Height | 1 1/2 in |
Bearing Insert | G1215KRRB |
Center Line to Base Dimension [Min] | 3 3/4 in |
Housing Construction | 1 Piece |
Insert Type | Steel Insert |
Base Width | 3 1/2 in |
Collar No. | S1215K |
Base Length | 12 5/8 in |
Length Through Bore | 3 5/8 in |
Bolt Hole Width | 1 1/4 in |
Bolt Holes | 2 |
End Type | Open End |
Series | RSA Series |
Overall Width | 3 1/2 in |
Collar O.D. | 4 in |
Bolt Size | 3/4 in |
Inch/Metric | Inch |
Mounted Unit Duty | Medium-Duty |
Bolt Hole Length | 7/8 in |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Bearing Type | Ball Bearing |
Housing Width | 7 23/32 in |
Seal Type | Contact Seals |
Shaft Dia. | 2 15/16 in |
Bolt Hole Spacing | 10 1/4 in |
Bearing Design | Non-Expansion |
Locking Device | Eccentric Locking Collar |
Housing Height | 7 in |
Weight | 24.43 LB |
EAN or UPC | 87796061958 |
