
- 1.5" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Shaft Dia. | 1 1/2 in |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Length Through Bore | 2 7/32 in |
Collar No. | S1108KT |
Housing Height | 4 3/8 in |
Center Line to Base Dimension [Min] | 2 3/8 in |
Pillow Block Type | Thru-Bolt |
Bolt Hole Length | 3/4 in |
Housing Material | Cast Iron |
Mounted Unit Duty | Medium-Duty |
Bolt Holes | 2 |
Inch/Metric | Inch |
Overall Width | 2 3/8 in |
Bearing Insert | G1108KRRB |
End Type | Open End |
Base Length | 8 1/4 in |
Bearing Type | Ball Bearing |
Locking Device | Eccentric Locking Collar |
Housing Width | 4 in |
Bolt Size | 5/8 in |
Collar O.D. | 2 3/8 in |
Bolt Hole Spacing | 6 5/8 in |
Bolt Hole Width | 7/8 in |
Base Width | 2 3/8 in |
Seal Type | Contact Seals |
Series | RSA Series |
Base Height | 3/4 in |
Insert Type | Steel Insert |
Weight | 6.45 LB |
EAN or UPC | 87796059672 |
