- Duplex Set
- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Medium Precision (ABEC 5), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Contact Angle | 0° |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Duplex Set |
| Preload Level | None |
| Precision Level | Medium Precision (ABEC 5) |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Precision | Medium |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Rows of Balls | Single |
| Seal Material | None |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Outer Ring Width | 17 mm |
| Material | Steel |
| Weight | 1.52 LB |
| EAN or UPC | 87796069350 |

