- 1.5" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The Fafnir RCJTC flange cartridges are basically the same design as the RCJT series except they use the concentric collar rather than the self-locking eccentric collar as the shaft locking device. All RCJTC units are equipped with GC-KRRB wide inner ring, concentric collar bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. Bolt hole spacing dimensions are interchangeable with most competitive units as well as the Fafnir RCJ series. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Food processing
- Fans and blowers
- Conveyors
| Bolt Hole Spacing | 5.6563 in |
| Overall Width | 2 5/16 in |
| Housing Length | 6 3/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 0.5156 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 4 1/8 in |
| Housing Width | 1 1/2 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5.6563 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Shaft Dia. | 1.5 in |
| Weight | 3.41 LB |
| EAN or UPC | 87796059658 |

