
- 0.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
Lubrication | Relubricatable |
Bolt Hole Size | 0.422 in |
Housing Material | Polymer |
Bearing Design | Non-Expansion |
Outer Ring Size | 204 |
Shaft Dia. | 0.75 in |
Inch/Metric | Inch |
Housing Width | 1.094 in |
Housing Construction | 1 Piece |
End Type | Open End |
Housing No. | T-40220 |
Overall Width | 1.781 in |
Bearing Type | Ball Bearing |
Housing Length | 4 13/32 in |
Seal Type | Contact Seals |
Housing Height | 2 3/8 in |
Bolt Hole Spacing | 3.531 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Flange Type | 2-Bolt Flange |
Flange Thickness | 7/16 in |
Bearing Insert | G1012KRRB TDCF |
Duty | Normal-Duty |
Style | 2-Bolt Flange |
Locking Device | Eccentric Locking Collar |
Weight | 0.682 LB |
EAN or UPC | 87796180277 |
-
HACCP Friendly
