- 2" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bolt Hole Spacing | 7 1/4 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 7 1/4 in |
| Housing Width | 1.8438 in |
| Housing Length | 8 1/2 in |
| Housing Material | Nickel Plated |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Overall Width | 2 15/16 in |
| Housing Height | 5 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 in |
| Flange Thickness | 21/32 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.6719 in |
| Weight | 7.902 LB |
| EAN or UPC | 87796156609 |

