- 1 5/8" Shaft, 5.828" Bolt Hole Spacing, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 5 27/32 in |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 209 |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.516 in |
| Housing Width | 1.531 in |
| Overall Width | 2.334 in |
| Housing Height | 4 3/8 in |
| Bearing Insert | G1110KRRB |
| Shaft Dia. | 1.625 in |
| Flange Thickness | 1/2 in |
| Housing Length | 7 1/16 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Housing No. | T-40225 |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Weight | 5.202 LB |
| EAN or UPC | 87796059856 |

