- 1.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Overall Width | 2 5/16 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1.5313 in |
| Bolt Hole Size | 0.5156 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Housing Material | Nickel Plated |
| Housing Height | 4 3/8 in |
| Bolt Hole Spacing | 5.8281 in |
| Housing Length | 7 1/16 in |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5.8281 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.75 in |
| End Type | Open End |
| Weight | 4.972 LB |
| EAN or UPC | 87796156586 |

