- 1.1875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.4531 in |
| Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4800 lbf |
| Housing Width | 1 1/4 in |
| Bearing Insert | G1103KRRB |
| Housing Length | 5 9/16 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Overall Width | 1.9688 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.4688 in |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 4.5938 in |
| End Type | Open End |
| Bolt Circle Dia. | 4.5938 in |
| Lubrication | Relubricatable |
| Housing No. | T-21548P |
| Shaft Dia. | 1.1875 in |
| Housing Height | 3 1/8 in |
| Weight | 2.48 LB |
| EAN or UPC | 87796109469 |

