- 1.6875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Thickness | 1/2 in |
| Housing Height | 4 3/8 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.6875 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 1.5313 in |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 7 1/16 in |
| Overall Width | 2 5/16 in |
| Bolt Hole Size | 0.5156 in |
| Bolt Circle Dia. | 5 27/32 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Housing Material | Nickel Plated |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 27/32 in |
| Duty | Normal-Duty |
| Weight | 5.46 LB |
| EAN or UPC | 87796156579 |

