- 1.25" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 4.5938 in |
| Lubrication | Relubricatable |
| Housing Height | 3 3/16 in |
| Overall Width | 1.97 in |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 0.4531 in |
| Bolt Hole Spacing | 4.5938 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.4688 in |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Length | 5 9/16 in |
| Housing Material | Nickel Plated |
| Housing Width | 1 1/8 in |
| Style | 2-Bolt Flange |
| Weight | 2.094 LB |
| EAN or UPC | 87796152496 |

