- 1.25" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Width | 1.3438 in |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Shaft Dia. | 1.25 in |
| Housing No. | T-40223 |
| Flange Thickness | 0.4688 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.5156 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 1/8 in |
| Overall Width | 2.0938 in |
| Dynamic Load Rating | 6400 lbf |
| Housing Height | 3 5/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5 1/8 in |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Bearing Insert | G1104KRRB |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 6 1/8 in |
| Seal Type | Contact Seals |
| Weight | 3.21 LB |
| EAN or UPC | 87796152502 |

