- 1.5" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Seal Type | Contact Seals |
| Shaft Dia. | 1.5 in |
| Bolt Circle Dia. | 5.6563 in |
| Housing Width | 1 1/2 in |
| Housing Material | Nickel Plated |
| Housing Construction | 1 Piece |
| Flange Thickness | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 6 3/4 in |
| Housing Height | 4 1/8 in |
| Inch/Metric | Inch |
| Overall Width | 2 5/16 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 5.6563 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.5156 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 4.454 LB |
| EAN or UPC | 87796152519 |

