- 0.875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Each unit is furnished, assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, which is self-aligning and compensates for shaft misalignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 1.834 in |
| Length Through Bore | 1.375 in |
| Housing No. | T-40230 |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Size | 205 |
| Housing Length | 3 3/4 in |
| Style | 4-Bolt Flange |
| Dynamic Load Rating | 3450 lbf |
| Bolt Hole Size | 0.453 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 1/2 in |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 2 3/4 in |
| Bearing Insert | G1014KRRB |
| Shaft Dia. | 0.875 in |
| Housing Width | 1 3/16 in |
| Inch/Metric | Inch |
| Housing Height | 3 3/4 in |
| Weight | 2.07 LB |
| EAN or UPC | 87796056954 |
| NSN Number | 3130-00-570-6298 |

