
- 0.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
Temperature Range [Max] | 250 °F |
Housing Height | 3 3/8 in |
Housing Construction | 1 Piece |
Bolt Hole Size | 0.422 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Bearing Insert | G1012KRRB TDCF |
Length Through Bore | 1.34375 in |
Bearing Type | Ball Bearing |
Seal Type | Contact Seals |
Housing No. | T-40229 |
Duty | Normal-Duty |
Housing Width | 1.156 in |
Shaft Dia. | 0.75 in |
Flange Type | 4-Bolt Flange |
Bearing Design | Non-Expansion |
Dynamic Load Rating | 3200 lbf |
Lubrication | Relubricatable |
Housing Material | Polymer |
End Type | Open End |
Outer Ring Size | 204 |
Inch/Metric | Inch |
Locking Device | Eccentric Locking Collar |
Style | 4-Bolt Flange |
Overall Width | 1.696 in |
Bolt Hole Spacing | 2 1/2 in |
Flange Thickness | 7/16 in |
Housing Length | 3 3/8 in |
Weight | 0.762 LB |
EAN or UPC | 87796180192 |
-
HACCP Friendly
