- 0.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.4219 in |
| Housing Length | 3 3/8 in |
| Housing Height | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1.7969 in |
| Flange Thickness | 7/16 in |
| Shaft Dia. | 0.75 in |
| Length Through Bore | 1.34375 in |
| Bolt Circle Dia. | 3.536 in |
| Housing Material | Nickel Plated |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Hole Spacing | 2 1/2 in |
| Lubrication | Relubricatable |
| Housing Width | 1.1563 in |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | G1012KRRB TDCF |
| Weight | 1.68 LB |
| EAN or UPC | 87796156968 |

