- 2 3/8" Shaft, 5 5/8" Bolt Hole Spacing, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion
description
- Each unit is furnished, assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, which is self-aligning and compensates for shaft misalignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 2.4375 in |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Bearing Insert | G1206KRRB |
| Outer Ring Size | 212 |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing No. | T-40237 |
| Overall Width | 3.214 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 11/16 in |
| Bolt Hole Spacing | 5 5/8 in |
| Housing Height | 6 7/8 in |
| Bolt Hole Size | 0.672 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1 15/16 in |
| Shaft Dia. | 2.375 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Housing Length | 6 7/8 in |
| Bearing Design | Non-Expansion |
| Weight | 10.584 LB |
| EAN or UPC | 87796111608 |

