- 2.1875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bolt Circle Dia. | 7 1/4 in |
| Housing Material | Nickel Plated |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Length | 6 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 2.1875 in |
| Shaft Dia. | 2.1875 in |
| End Type | Open End |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.6719 in |
| Inch/Metric | Inch |
| Bearing Insert | G1203KRRB TDCF |
| Housing Width | 1.8438 in |
| Flange Thickness | 0.6563 in |
| Overall Width | 2 15/16 in |
| Housing Height | 6 3/8 in |
| Weight | 7.668 LB |
| EAN or UPC | 87796157033 |

