- 2.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.9375 in |
| Housing Width | 2 5/8 in |
| Length Through Bore | 2.9375 in |
| Bearing Insert | G1215KRRB TDCF |
| Bolt Hole Spacing | 6 in |
| Housing Height | 7 3/4 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Flange Thickness | 7/8 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 8 31/64 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Bolt Hole Size | 0.7813 in |
| Bearing Design | Non-Expansion |
| Overall Width | 3.7813 in |
| Housing Length | 7 3/4 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Weight | 18.002 LB |
| EAN or UPC | 87796157064 |

