- 2.6875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Width | 2 1/2 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| End Type | Open End |
| Duty | Normal-Duty |
| Shaft Dia. | 2.6875 in |
| Lubrication | Relubricatable |
| Length Through Bore | 2.6875 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1211KRRB TDCF |
| Inch/Metric | Inch |
| Flange Thickness | 3/4 in |
| Housing Material | Nickel Plated |
| Overall Width | 3 1/2 in |
| Bolt Hole Size | 0.6406 in |
| Housing Length | 7 3/8 in |
| Bolt Circle Dia. | 8.309 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Height | 7 3/8 in |
| Weight | 15.56 LB |
| EAN or UPC | 87796157057 |

