- 1.3125" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Each unit is furnished, assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, which is self-aligning and compensates for shaft misalignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Housing No. | T-40232 |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Material | Cast Iron |
| Housing Width | 1.344 in |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 4 5/8 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | G1105KRRB |
| Outer Ring Size | 207 |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.3125 in |
| Housing Length | 4 5/8 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.106 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.516 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.531 in |
| Length Through Bore | 1.48438 in |
| End Type | Open End |
| Weight | 4.03 LB |
| EAN or UPC | 87796058811 |

