- 1.375" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Insert | G1106KRRB TDCF |
| Bolt Hole Spacing | 3 5/8 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 0.5313 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.48438 in |
| Style | 4-Bolt Flange |
| Overall Width | 2.0938 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Length | 4 5/8 in |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Width | 1.3438 in |
| Shaft Dia. | 1.375 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Housing Height | 4 5/8 in |
| Bolt Hole Size | 0.5156 in |
| Seal Type | Contact Seals |
| Weight | 4.03 LB |
| EAN or UPC | 87796156982 |

