- 1.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bearing Design | Non-Expansion |
| Housing Width | 1.5313 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.5156 in |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Housing Length | 5 3/8 in |
| Bolt Circle Dia. | 5 53/64 in |
| Lubrication | Relubricatable |
| Bearing Insert | G1112KRRB TDCF |
| Shaft Dia. | 1.75 in |
| Flange Thickness | 9/16 in |
| Housing Height | 5 3/8 in |
| Housing Material | Nickel Plated |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 4 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Length Through Bore | 1.6875 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 2 5/16 in |
| Weight | 5.93 LB |
| EAN or UPC | 87796157019 |

