- 0.5" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.09375 in |
| Housing Length | 3 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 0.5 in |
| Overall Width | 1.5781 in |
| Housing Height | 3 in |
| Inch/Metric | Inch |
| Housing Material | Nickel Plated |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 3 in |
| Flange Thickness | 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 2 1/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.4219 in |
| Housing Width | 1.0313 in |
| Style | 4-Bolt Flange |
| Bearing Insert | G1008KRRB TDCF |
| Weight | 1.259 LB |
| EAN or UPC | 87796156944 |

