
- 1.6875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Flange Thickness | 9/16 in |
Style | 4-Bolt Flange |
Overall Width | 2 5/16 in |
End Type | Open End |
Mounted Unit Duty | Normal-Duty |
Housing Length | 5 3/8 in |
Bolt Circle Dia. | 5 53/64 in |
Bolt Hole Spacing | 4 1/8 in |
Housing Material | Nickel Plated |
Flange Type | 4-Bolt Flange |
Bearing Design | Non-Expansion |
Shaft Dia. | 1.6875 in |
Bearing Type | Ball Bearing |
Bearing Insert | G1111KRRB TDCF |
Locking Device | Eccentric Locking Collar |
Duty | Normal-Duty |
Bolt Hole Size | 0.5156 in |
Lubrication | Relubricatable |
Housing Width | 1.5313 in |
Length Through Bore | 1.6875 in |
Inch/Metric | Inch |
Housing Height | 5 3/8 in |
Weight | 5.25 LB |
EAN or UPC | 87796157002 |
