- 1.25" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
| Housing Material | Polymer |
| Housing Height | 4 5/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.25 in |
| Length Through Bore | 1.48438 in |
| Bearing Insert | G1104KRRB TDCF |
| Overall Width | 2.081 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 5/8 in |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size | 0.516 in |
| Inch/Metric | Inch |
| Outer Ring Size | 207 |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.531 in |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Width | 1.344 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.994 LB |
| EAN or UPC | 87796180239 |
-
HACCP Friendly


