
- 1.5" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
Bolt Hole Size | 0.516 in |
Bearing Insert | G1108KRRB TDCF |
Outer Ring Size | 208 |
Flange Thickness | 9/16 in |
Housing Height | 5 1/8 in |
Housing Length | 5 1/8 in |
Flange Type | 4-Bolt Flange |
Length Through Bore | 1.6875 in |
Shaft Dia. | 1.5 in |
Bolt Hole Spacing | 4 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Housing Width | 1 1/2 in |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Style | 4-Bolt Flange |
Locking Device | Eccentric Locking Collar |
End Type | Open End |
Inch/Metric | Inch |
Housing Material | Polymer |
Housing Construction | 1 Piece |
Dynamic Load Rating | 8150 lbf |
Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Housing No. | T-40233 |
Overall Width | 2.312 in |
Weight | 2.652 LB |
EAN or UPC | 87796180260 |
-
HACCP Friendly
