- 0.625" Shaft, 1.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Outer Ring Size | 203 |
| Bearing Insert | G1010KRRB TDCF |
| Dynamic Load Rating | 2400 lbf |
| Bolt Hole Width | 7/16 in |
| Base Length | 4 7/8 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 3 5/8 in |
| Base Height | 15/32 in |
| Overall Width | 1 33/64 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 7/8 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 3/16 in |
| Shaft Dia. | 0.625 in |
| Length Through Bore | 1.09375 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Nickel Plated |
| Series | RAS Series |
| Static Load Rating [Max] | 1060 lbf |
| Housing Height | 2 7/32 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 1 1/8 in |
| Seal Type | Contact Seals |
| Bolt | 3/8 in |
| Collar No. | S1010K |
| Weight | 1.094 LB |
| EAN or UPC | 87796156852 |

