- 1.4375" Shaft, 1.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
- Nickel Plated
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Static Load Rating [Max] | 3400 lbf |
| Overall Width | 2 11/64 in |
| Series | RAS Series |
| Bolt Hole Length | 31/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Outer Ring Size | 207 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Base Height | 23/32 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.4375 in |
| Base Width | 1 25/32 in |
| Bearing Insert | G1107KRRB TDCF |
| Dynamic Load Rating | 6400 lbf |
| Housing Height | 3 11/16 in |
| Bearing Design | Non-Expansion |
| Base Length | 6 9/16 in |
| Bolt Holes | 2 |
| Bolt | 1/2 in |
| Collar O.D. | 2 1/8 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Cast Iron - Nickel Plated |
| Length Through Bore | 1.48438 in |
| Housing Construction | 1 Piece |
| Weight | 4.309 LB |
| EAN or UPC | 87796152427 |

