- 1.1875" Shaft, 1.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Height | 3 9/32 in |
| Series | RAS Series |
| Bolt Hole Spacing | 4 5/8 in |
| Shaft Dia. | 1.1875 in |
| Collar O.D. | 1 3/4 in |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 2500 lbf |
| Base Width | 1 9/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 15/16 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bearing Insert | G1103KRRB TDCF |
| Outer Ring Size | 206 |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron - Nickel Plated |
| Base Height | 21/32 in |
| Inch/Metric | Inch |
| Overall Width | 1 31/32 in |
| Bolt | 1/2 in |
| Bolt Hole Width | 9/16 in |
| Length Through Bore | 1.4375 in |
| End Type | Open End |
| Dynamic Load Rating | 4900 lbf |
| Base Length | 6 3/16 in |
| Weight | 2.638 LB |
| EAN or UPC | 87796152397 |

