- 1.9375" Shaft, 2.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Housing Height | 4 1/2 in |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2 3/4 in |
| Dynamic Load Rating | 8800 lbf |
| Bolt | 5/8 in |
| Overall Width | 2 19/32 in |
| Bolt Hole Spacing | 6 7/32 in |
| Static Load Rating [Max] | 5100 lbf |
| Outer Ring Size | 210 |
| Shaft Dia. | 1.9375 in |
| Base Width | 2 3/16 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 15/16 in |
| Bearing Insert | G1115KRRB TDCF |
| Base Length | 7 7/8 in |
| Length Through Bore | 1.9375 in |
| Series | RAS Series |
| Bolt Hole Width | 11/16 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Material | Cast Iron - Nickel Plated |
| Base Height | 3/4 in |
| Weight | 6.04 LB |
| EAN or UPC | 87796156913 |

